We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 01 10 Insulated Box End Wrench 10mm 6-1/4 Inch

£40.75  / €47.69

In stock
Brand:
KNIPEX
Model:
98 01 10
Item:
GR0004088
Cross Reference:
10G235
KNIPEX

Product Specifications:

More Information
Item

Insulated Box End Wrench

Finish

Chrome Plated

Head Size

10mm

Material

Vanadium Steel

Number of Points

12

Offset

Cranked

Overall Length

6-1/4"

SAE or Metric

Metric

Size

10mm

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.11
Ship height (cm)
2.31
Ship length (cm)
15.01
Ship width (cm)
1.30
HS code
8204110030
Country of Origin
Germany