We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

KNIPEX 98 01 1 1/16" Insulated Box Wrench 1-1/16 Inch 10-7/16l

£88.09  / €103.07

In stock
Brand:
KNIPEX
Model:
98 01 1 1/16"
Item:
GR0004086
Cross Reference:
10G232
KNIPEX

Product Specifications:

More Information
Item

Insulated Box End Wrench

Finish

Chrome Plated

Head Size

1-1/16"

Material

Vanadium Steel

Number of Points

12

Offset

Cranked

Overall Length

10-7/16"

SAE or Metric

SAE

Size

1-1/16"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.56
Ship height (cm)
1.80
Ship length (cm)
30.00
Ship width (cm)
3.00
HS code
8204110030
Country of Origin
Germany