Sign In

3M VHB Tape 3/4 Inch

Filter
Length: 5yd. , Shape: Continuous Roll , Width: 3/4"
StyleModelAdhesion StrengthAdhesiveColorMaterialPerformance Temp.Tensile StrengthThicknessPrice (ex. VAT)
A
4905
192 oz./in.General Purpose AcrylicClearSolid Foam50 Degrees to 200 Degrees F100 lb./in.20mil.$56.14
B
4646
240 oz./in.General Purpose AcrylicDark GrayFirm Foam50 Degrees to 300 Degrees F100 lb./in.25mil.$41.68
C
4611
288 oz./in.General Purpose AcrylicDark GrayFirm Foam50 Degrees to 300 Degrees F90 lb./in.45mil.$53.81
D
4951
288 oz./in.Low Temperature AcrylicWhiteFirm Foam32 Degrees to 200 Degrees F110 lb./in.45mil.$85.66
E
4959
320 oz./in.General Purpose AcrylicWhiteFirm Foam50 Degrees to 300 Degrees F75 lb./in.120mil.$89.81
F
4930
320 oz./in.General Purpose AcrylicWhiteFirm Foam50 Degrees to 200 Degrees F160 lb./in.25mil.$61.50
G
4952
400 oz./in.Low Surface Energy AcrylicWhiteFirm Foam50 Degrees to 160 Degrees F80 lb./in.45mil.$85.30

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.