Sanding Discs and Belts
Arbor and Mandrel Mount Sanding Discs
Very Fine Grade Arbo...
3M Very Fine Grade Arbor Mount Sanding Disc
Filter
Clear All
A
B
C
D
Abrasive Material:
Aluminum Oxide
, Abrasive Type:
Non-Woven
, Backing Material:
Open Mesh Fabric
, Color:
Maroon
, Grade:
Very Fine
, Grit:
24
, Vacuum Hole Design:
No Hole
Style
Model
Disc Dia.
Max. RPM
Mounting Hole Size
Price
(ex. VAT)
A
00666
6"
4000
1/4"
$6.38
B
00669
6"
4000
1/4"
$560.80
C
00665
6"
4000
1/2"
$6.50
A
00672
8"
3000
1/2"
$9.85
D
05795
12"
1500
5"
$551.81
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Thermal Expansion Valve
Lay Flat Plastic Ducting
Spark Proof Centrifugal Blower
Hose Whip Check
Battery Powered Hydraulic Pump
Hydraulic Pump Mounting Bracket
Cutting Blades
Venturi Style Pneumatic Air Blower
Piston Accumulator
Explosion Proof Extension Cables
Explore More
Clean Room and Lab Gloves
Material Hoses
Electronic Torque Meters
Air Vents
Black Oxide Steel Pan Machine Screws
Blowers
HVAC Controls
Hand Trucks
Matting
Conduit Wire and Pipe Storage
BUSSMANN Fuse Class: RK1, RK5
PAWLING CORP WC-30 Wall Covering
COOPER B-LINE B22D Strut Channels
AMS Quick Connect, Sand Augers
APOLLO RP4A Series Air Gap Drain Kits
ANVIL Strut Insulated Couplings, 3/4 Wall
SPEARS VALVES Butterfly Valve PVC Standard Valve Overhaul Kits, FKM
GRAINGER Surgical Masks
TB WOODS C Section Sheaves
BOSTON GEAR 8 Diametral Pitch Hardened Steel Worms
Please note that the item you have bought is a 115V.
Agree
Cancel