-
Change Country
-
English
- Sign in
- Source Now
Style | Model | Wire Range | Cable Range | I.D. After Shrinking | I.D. Before Shrinking | Length | Material | Max. Voltage | Temp. Range | Price (ex. VAT) | |
---|---|---|---|---|---|---|---|---|---|---|---|
A | 8425-8 | 2 to 1/0 AWG | 2 to 1/0 AWG | 0.4" | 0.82" | 8" | Ethylene Propylene Rubber | 1000V | -40 Degrees to 194 Degrees F | $44.80 | |
B | QSLV-M 2-500 | 2-500 Aluminum, 2-1000 Copper | 2 to 500 kcmil Aluminum, 2 to 1000 kcmil Copper | 0.4" | 1.6" | 5.25" | EPDM Rubber with Sealing Mastic on Each End | 1000 | -40 to 266 F | $89.95 | |
A | 8426-9 | 2/0 to 250 kcmil | 2/0 to 250 kcmil | 0.55" | 1.18" | 9" | Rubber | 1000V | -40 Degrees to 194 Degrees F | $51.58 | |
A | 8423-6 | 6 to 4 AWG | 6 to 4 AWG | 0.31" | 0.56" | 6" | Ethylene Propylene Rubber | 1000V | -40 Degrees to 194 Degrees F | $40.60 | |
B | QSLV-M8 2/0 | 8-2/0 Aluminum, 8-3/0 Copper | 8-2/0 AWG Aluminum, 8-3/0 AWG Copper | 0.2" | 0.75" | 2.5" | EPDM Rubber with Sealing Mastic on Each End | 1000 | -40 to 266 F | $67.26 | |
A | 8424-8 | 10 to 1/0 AWG | 10 to 1/0 AWG | 0.1" | 0.82" | 8" | Ethylene Propylene Rubber | 1000V | -40 Degrees to 194 Degrees F | $52.13 | |
A | 8427-12 | 250 to 400 kcmil | 250 to 400 kcmil | 0.69" | 1.38" | 12" | Ethylene Propylene Rubber | 1000V | -40 Degrees to 194 Degrees F | $77.19 | |
A | 8428-12 | 450 to 800 kcmil | 500 to 800 kcmil | 0.95" | 1.94" | 12" | Rubber | 1000V | -40 Degrees to 194 Degrees F | $107.98 |
Please note that the item you have bought is a 115V.