Sign In

3M EPS-200 Series, Heat Shrink Tubing

Filter
Color: Black , Length: 6" , Material: Adhesive Lined, Flexible Polyolefin , Max. Voltage: 800 , Shrink Ratio: 2:1 , Temp. Range: -131 to +275 F , Wall Type: Thin Wall , Wire Range: In
StyleModelI.D. After ShrinkingI.D. Before ShrinkingWall Thickness After ShrinkingWidthPrice (ex. VAT)
A
EPS200-1/8-6"-Black PK100
0.063"0.125"0.027"0.12"$20.90
A
EPS200-3/16-6"-Black PK100
0.093"0.187"0.027"0.19"$24.40
A
EPS200-1-6"-Black PK100
0.5"1"0.046"1"$631.24
A
EPS200-1/2-6"-Black PK100
0.25"0.5"0.032"0.5"$36.14
A
EPS200-1/4-6"-Black PK100
0.125"0.25"0.03"0.25"$26.83
A
EPS200-3/8-6"-Black PK100
0.187"0.375"0.031"0.375"$28.68
A
EPS200-3/4-6"-Black PK100
0.375"0.75"0.037"0.75"$46.68

We are here to help!

Looking for a part not listed here?

Please note that the item you have bought is a 115V.