Where We Deliver
Email
Phone
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
English
US English (EN-US)
Currency:
Change Country
English
Sign in
Source Now
Sign In
English
Categories
Categories
Abrasives
Adhesives
Appliances & Batteries
Cleaning
Electrical
Fasteners
Furniture Service
Hand Tools
Hardware
HVAC
Hydraulics
Lab Supplies
Lighting
Lubrication
Machining
Material Handling
Motors
Office Supplies
Outdoor Equipment
Paint Supplies
Plumbing
Pneumatics
Power Tools
Power Transmission
Pumps
Raw Materials
Reference Supplies
Safety
Security
Test Instruments
Vehicle Maintenance
Welding
Brands
Brands
3M
Allegro
Proto
Akro-Mils
Friedrich
Parker
Yellow Jacket
Amc
Eazypower
Otc
Gpi
Newstripe
Guardair
Ps Industries
Fast Funnel
Destaco
All Brands
My Profile
Orders
Coupons
2
Change Password
Sign In
FAQs
Terms And Conditions
Privacy Policy
Home
Abrasives
Sanding Discs and Belts
Arbor and Mandrel Mount Sanding Discs
11-1/4" Fiber Disc, ...
3M 11-1/4" Fiber Disc, Aluminium Oxide, 1/4" Mounting Hole Size
Filter
Clear All
A
B
Abrasive Type:
Non-Woven
, Backing Material:
Open Mesh Fabric
, Disc Dia.:
11.25"
, Max. RPM:
1900
, Mounting Hole Size:
1/4"
, Vacuum Hole Design:
No Hole
Style
Model
Abrasive Material
Color
Grade
Price
(ex. VAT)
A
30037
Aluminum Oxide
Maroon
Very Fine
$363.24
B
30038
Silicone Carbide
Gray
Ultra Fine
$386.39
We are here to help!
Looking for a part not listed here?
Chat with us now
Popular Search Queries
Portable Carbon Monoxide Detector
Forklift Fuses
Explosion Proof Extension Cord
Hose Whip Check
Hydronic Manometer Kit
Explosion Proof Extension Cables
Lay Flat Plastic Ducting
Venturi Style Pneumatic Air Blower
Excess Flow Valve
Protistor
Explore More
Milli/Micro Ohm Meters
Gas Powered Hydraulic Power Units
Reducing Bushings
Boring and Grooving Tool Holders
Alloy Steel Standard Flat Washers
Pneumatic Tools
Signs
Glues and Cements
Welding Ovens and Accessories
Concrete and Asphalt
3M Lithographers Tape
PRO-LINE Adjustable Shelf
DAYTON Wire Rope Sling, Eye and Eye
ERICO Tvss Compact 200ka Nema 4
PASS AND SEYMOUR Flexcor Series 1 Inch NPT Stainless Steel Strain Relief Cord Grips
COOPER B-LINE Tolco Series Fig 4LA Longitudinal In Line Sway Brace Attachments
EATON S801+ Series Soft Starters
MARTIN SPROCKET Single MST Bushed Type Roller Chain Sprockets, 100 Chain Number
CAMPBELL Yard Hydrants
BOSTON GEAR 10 Diametral Pitch Cast Iron Spur Gears
Please note that the item you have bought is a 115V.
Agree
Cancel