Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

GENERAL ELECTRIC SRPE100A90 Rating Plug 100A Sensor 90A Rating

£170.29  / €189.21

In Stock
Brand:
General Electric
Model:
SRPE100A90
Item:
AC9PPL
Cross Reference:
3HWY3 / GR0378931
GENERAL ELECTRIC

Product Specifications:

More Information
Item

Rating Plug

Plug Amp Rating

90A

Sensor Amp Rating

100A

Type

100A Sensor, 90A Rating

Ship weight (kg)
0.05
Ship height (cm)
12.19
Ship length (cm)
25.15
Ship width (cm)
16.76
HS code
8538908080
Country of Origin
United States