We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

CLAUSS 18548 Rotary Cutter Blade Pinking 45mm Ss

£10.06  / €11.77

In stock
Brand:
CLAUSS
Model:
18548
Item:
GR0003776
Cross Reference:
10F722
CLAUSS

Product Specifications:

More Information
Item

Rotary Utility Blade

Blade Dia.

45mm

Blade Dispenser Included

No

Diameter

1.800"

Fits Utility Knives Stock No.

Mfr. No. 18503

For Use With Grainger Item Number

10F720

Material

Titanium Bonded Stainless Steel

Thickness

0.0125"

Utility Blade Type

Rotary Pinking

Width

45mm

Ship weight (kg)
0.01
Ship height (cm)
5.08
Ship length (cm)
11.94
Ship width (cm)
9.40
HS code
8205595505
Country of Origin
China