We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

CLAUSS 18503 Rotary Cutter 7 Inch Length Titanium Stainless Steel 45mm

£20.17  / €23.60

In stock
Brand:
CLAUSS
Model:
18503
Item:
GR0003774
Cross Reference:
10F720
CLAUSS

Product Specifications:

More Information
Item

Rotary Cutter

Blade Change

Threaded

Blade Dia.

45mm

Blade Material

Titanium Bonded

Handle Material

Aluminum

Handle Type

Ergonomic

Number of Blades Included

1

Overall Length

7"

Overall Thickness

1/2"

Overall Width

2"

Ship weight (kg)
0.10
Ship height (cm)
14.48
Ship length (cm)
25.65
Ship width (cm)
7.11
HS code
8205513060
Country of Origin
China