Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

TOUGH GUY 10F632 Trash Trash Can Top Dome Gray

£97.66  / €108.51

In Stock
Brand:
Tough Guy
Model:
10F632
Item:
AA2FDU
TOUGH GUY

Product Specifications:

More Information
Item

Trash Can Top

Color

Gray

Fits Container Size

23 Gal.

Height

9-3/5"

Length

19-1/2"

Material

Plastic

Opening Closure Type

Swing

Shape

Rectangle

Top Design

Dome

Type

Dome

Width

12"

Ship weight (kg)
2.38
Ship height (cm)
72.39
Ship length (cm)
53.98
Ship width (cm)
34.29
HS code
3924905650
Country of Origin
United States