Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

TOUGH GUY 10F629 Trash Trash Can Top Brown 20-3/10 Inch Length

£64.30  / €71.44

In Stock
Brand:
Tough Guy
Model:
10F629
Item:
AA2FDQ
TOUGH GUY

Product Specifications:

More Information
Item

Trash Can Top

Color

Brown

Fits Container Size

23 Gal.

Height

4-4/5"

Length

20-3/10"

Material

Plastic

Opening Closure Type

Swing

Shape

Rectangle

Top Design

Drop Top

Type

Flipper

Width

11-1/2"

Ship weight (kg)
1.36
Ship height (cm)
30.48
Ship length (cm)
52.71
Ship width (cm)
30.48
HS code
3924905650
Country of Origin
United States