DORIAN QITP25N-4-CNC Tool Holder Hd Boring Bar Qitp25n

£140.41  / €164.30

In stock
:
Brand:
DORIAN
Model:
QITP25N-4-CNC
Item:
GR0370852
Cross Reference:
3FGJ7

Product Specifications

More Information
Item

Tool Holder

Capacity

3/4"

Dimension A

0.625 In.

Dimension B

0.75 In.

Dimension C

2.750 In.

Dimension D

1.500 In.

Dimension E

1.50 In.

Dimension F

1.814 In.

Dimension G

0.934 In.

Type

Boring Bar, Heavy Duty

Ship weight (kg)
0.50
Ship height (cm)
5.08
Ship length (cm)
9.53
Ship width (cm)
5.08
HS code
8466100130
Country of Origin
United States