We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

IDEAL 45-633 Wire Stripper 26 To 20 Awg 5-1/2 In

£220.10  / €257.55

In stock
Brand:
IDEAL
Model:
45-633
Item:
GR0003699
Cross Reference:
10F594
IDEAL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Automatic

Cable Type

Solid and Stranded

Capacity

26 to 20 AWG

Functions

Strip Only

Handle Material

Plastic

Handle Type

Dipped

Insulated

Yes

Overall Length

5-1/2"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.23
Ship height (cm)
2.54
Ship length (cm)
15.24
Ship width (cm)
7.62
HS code
8203206060
Country of Origin
United States