Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 45-171 Wire Stripper 26 To 16 Awg 6-1/2 In

£201.92  / €224.35

In Stock
Brand:
Ideal
Model:
45-171
Item:
AA2FCP
Cross Reference:
10F592
IDEAL
MIL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Automatic

Cable Type

Solid and Stranded

Capacity

26 to 16 AWG

Functions

Strip Only

Handle Material

Plastic

Handle Type

Dipped

Insulated

Yes

Overall Length

6-1/2"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.41
Ship height (cm)
3.81
Ship length (cm)
18.80
Ship width (cm)
8.13
HS code
8203206060
Country of Origin
United States