Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 45-2685 Wire Stripper 24 To 16 Awg 5-1/2 In

£250.71  / €278.57

In Stock
Brand:
Ideal
Model:
45-2685
Item:
AA2FCN
Cross Reference:
10F590
IDEAL
MIL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Automatic

Cable Type

Solid and Stranded

Capacity

24 to 16 AWG

Functions

Strip/Cut

Handle Material

Plastic

Handle Type

Dipped

Insulated

Yes

Overall Length

5-1/2"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.21
Ship height (cm)
3.81
Ship length (cm)
19.05
Ship width (cm)
7.62
HS code
8203206060
Country of Origin
United States