Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 45-637 Wire Stripper 30 To 24 Awg 5-1/2 In

£197.68  / €219.65

In Stock
Brand:
Ideal
Model:
45-637
Item:
AA2FCL
Cross Reference:
10F580
IDEAL
MIL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Automatic

Cable Type

Solid and Stranded

Capacity

30 to 24 AWG

Functions

Strip Only

Handle Material

Plastic

Handle Type

Dipped

Insulated

Yes

Overall Length

5-1/2"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.23
Ship height (cm)
2.54
Ship length (cm)
15.24
Ship width (cm)
7.62
HS code
8203206060
Country of Origin
United States