Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

EDSAL RLLM3648 Decking 48 Inch Width 36 Inch D Gray Laminate

£41.28  / €45.86

In Stock
Brand:
Edsal
Model:
RLLM3648
Item:
AA4KTG
Cross Reference:
12T059
EDSAL

Product Specifications:

More Information
Item

Laminate Decking

Color

Gray

Decking Material

Laminate

Depth

36"

Material

Laminate

Thickness

5/8"

Width

48"

Ship weight (kg)
14.51
Ship height (cm)
1.78
Ship length (cm)
121.92
Ship width (cm)
91.44
HS code
9403907080
Country of Origin
United States