We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

IDEAL 45-671 Wire Stripper 22 To 16 Awg 5-1/2 In

£63.62  / €74.45

In stock
Brand:
IDEAL
Model:
45-671
Item:
GR0003656
Cross Reference:
10F551
IDEAL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Automatic

Cable Type

Solid and Stranded

Capacity

22 to 16 AWG

Functions

Strip/Cut

Handle Material

Plastic

Handle Type

Dipped, Spring Return

Insulated

Yes

Overall Length

5-1/2"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.20
Ship height (cm)
3.30
Ship length (cm)
24.13
Ship width (cm)
12.70
HS code
8203206060
Country of Origin
United States