We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

IDEAL 45-091 Wire Stripper 18 To 10 Awg 6-1/2 In

£44.89  / €52.52

In stock
Brand:
IDEAL
Model:
45-091
Item:
GR0003654
Cross Reference:
10F549
IDEAL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Automatic

Cable Type

Solid and Stranded

Capacity

18 to 10 AWG

Functions

Strip/Cut

Handle Material

Plastic

Handle Type

Dipped, Spring Return

Insulated

Yes

Overall Length

6-1/2"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.41
Ship height (cm)
3.81
Ship length (cm)
19.05
Ship width (cm)
8.13
HS code
8203206060
Country of Origin
United States