We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

IDEAL 45-621 Wire Stripper 14/2 And 12/2 Awg 7 In

£32.43  / €37.95

In stock
Brand:
IDEAL
Model:
45-621
Item:
GR0003652
Cross Reference:
10F547
IDEAL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Manual

Cable Type

Solid and Stranded

Capacity

14 to 12 AWG

Functions

Strip/Cut/Loop

Handle Material

Plastic

Handle Type

Ergonomic, Dipped

Insulated

Yes

Overall Length

7"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.17
Ship height (cm)
1.52
Ship length (cm)
22.86
Ship width (cm)
10.16
HS code
8203206060
Country of Origin
United States