We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

IDEAL 45-615 Wire Stripper 16 To 8 Awg 7 In

£27.39  / €32.05

In stock
Brand:
IDEAL
Model:
45-615
Item:
GR0003650
Cross Reference:
10F545
IDEAL

Product Specifications:

More Information
Item

Wire Stripper

Adjustable

Manual

Cable Type

Solid and Stranded

Capacity

8 to 16 AWG

Functions

Strip/Cut

Handle Material

Plastic

Handle Type

Ergonomic, Dipped

Insulated

Yes

Overall Length

7"

Tether Capable

Standard Tool(Accessory Needed for Tethering)

Ship weight (kg)
0.15
Ship height (cm)
2.03
Ship length (cm)
22.86
Ship width (cm)
10.16
HS code
8203206060
Country of Origin
United States