Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 36-314 Carbide Hole Cutter Set 8 Piece

£344.83  / €383.14

In Stock
Brand:
Ideal
Model:
36-314
Item:
AA2FBE
Cross Reference:
10F522
IDEAL

Product Specifications:

More Information
Item

Hole Cutter Kit

Cutting Edge

Carbide

Hole Size

7/8, 1-1/8, 1-3/8, 1-3/4, 2, 2-1/2 In.

Max. Cutting Depth

1/4 In.

Number of Pieces

8

Number of Teeth

6,10

Pilot Drill

Yes

Pilot Drill Size

3/8" Diameter

Range of Saw Sizes

7/8" to 2-1/2"

Shank Size

3/8 In.

Tooth Material

Carbide Tipped

Ship weight (kg)
2.14
Ship height (cm)
8.89
Ship length (cm)
40.64
Ship width (cm)
17.78
HS code
8207904500
Country of Origin
Taiwan