Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 31-063 Fish Tape Fiberglass 3/16 Inch x 100 Feet

£210.79  / €234.22

In Stock
Brand:
Ideal
Model:
31-063
Item:
AA2FBB
Cross Reference:
10F507
IDEAL

Product Specifications:

More Information
Item

Fish Tape

Case Material

Plastic

Case Style

Rotating

Length

100 ft.

Material

Fiberglass

Pole Diameter

3/16"

Tape Material

Fiberglass

Tape Profile

Round

Tape Size

3/16"

Tensile Strength

500 lbs.

Type

S-Class

Ship weight (kg)
1.47
Ship height (cm)
4.57
Ship length (cm)
40.64
Ship width (cm)
30.48
HS code
7019901000
Country of Origin
United States