Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 31-062 Fish Tape Fiberglass 3/16 Inch x 50 Feet

£131.54  / €146.15

In Stock
Brand:
Ideal
Model:
31-062
Item:
AA2FBA
Cross Reference:
10F506
IDEAL

Product Specifications:

More Information
Item

Fish Tape

Case Material

Plastic

Case Style

Rotating

Length

50 ft.

Material

Fiberglass

Pole Diameter

3/16"

Tape Material

Fiberglass

Tape Profile

Round

Tape Size

3/16"

Tensile Strength

500 lbs.

Type

S-Class

Ship weight (kg)
1.18
Ship height (cm)
4.06
Ship length (cm)
39.37
Ship width (cm)
30.48
HS code
7019901000
Country of Origin
United States