Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 31-064 Fish Tape Fiberglass 3/16 Inch x 200 Feet

£333.84  / €370.93

In Stock
Brand:
Ideal
Model:
31-064
Item:
AA2FAZ
Cross Reference:
10F505
IDEAL

Product Specifications:

More Information
Item

Fish Tape

Case Material

Plastic

Case Style

Rotating

Length

200 ft.

Material

Fiberglass

Pole Diameter

3/16"

Tape Material

Fiberglass

Tape Profile

Round

Tape Size

3/16"

Tensile Strength

500 lbs.

Type

S-Class

Ship weight (kg)
2.55
Ship height (cm)
6.35
Ship length (cm)
46.99
Ship width (cm)
40.64
HS code
7019901000
Country of Origin
United States