Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 31-061 Fish Tape Fiberglass 3/16 Inch x 100 Feet

£215.04  / €238.93

In Stock
Brand:
Ideal
Model:
31-061
Item:
AA2FAY
Cross Reference:
10F504
IDEAL

Product Specifications:

More Information
Item

Fish Tape

Case Material

Plastic

Case Style

Rotating

Length

100 ft.

Material

Fiberglass

Pole Diameter

3/16"

Tape Material

Fiberglass

Tape Profile

Round

Tape Size

3/16"

Tensile Strength

500 lbs.

Type

S-Class

Ship weight (kg)
1.53
Ship height (cm)
4.32
Ship length (cm)
40.64
Ship width (cm)
30.48
HS code
7019901000
Country of Origin
United States