Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

IDEAL 31-010 Fish Tape Blued Steel 1/8 Inch x 50 Feet

£23.64  / €26.27

In Stock
Brand:
Ideal
Model:
31-010
Item:
AA2FAU
Cross Reference:
10F499
IDEAL

Product Specifications:

More Information
Item

Fish Tape

Case Material

Plastic

Case Style

Thumb Winder

Length

50 ft.

Material

Steel

Pole Diameter

1/8"

Tape Material

Blued Steel

Tape Profile

Flat

Tape Size

1/8" x 0.045"

Tensile Strength

1600 lbs.

Type

Blued Steel

Ship weight (kg)
0.64
Ship height (cm)
2.54
Ship length (cm)
17.78
Ship width (cm)
17.78
HS code
7326908588
Country of Origin
United States