Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

GHENT PA23648TR-CF Enclosed Bulletin Board Rubber 36 x 48

£430.08  / €477.86

In Stock
Brand:
Ghent
Model:
PA23648TR-CF
Item:
AA2ERH
Cross Reference:
10F283
GHENT

Product Specifications:

More Information
Item

Enclosed Bulletin Board

Board Color

Confetti

Board Material

Recycled Rubber

Board Style

Tack

Door Type

Swing

For Use

Indoor

Frame Color

Satin Silver

Frame Material

Aluminum

Height

36"

Number of Doors

2

Width

48"

Ship weight (kg)
14.97
Ship height (cm)
152.40
Ship length (cm)
1,615.44
Ship width (cm)
1,280.16
HS code
4504900000
Country of Origin
United States