We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10F171 Track Fixture Kit 120v Bugle

£48.54  / €56.80

In stock
Brand:
LUMAPRO
Model:
10F171
Item:
GR0003324
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures and Kits

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4"

Finish

White

Fixture Type

Bugle

Lamp Included

No

Lamp Voltage

120

Length

4-1/2"

Max. Wattage

75

Suggested Lamp Type

PAR30

Ship weight (kg)
2.23
Ship height (cm)
12.95
Ship length (cm)
66.55
Ship width (cm)
16.51
HS code
9405106010
Country of Origin
China