We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10F168 Track Fixture 120v Universal

£8.20  / €9.60

In stock
Brand:
LUMAPRO
Model:
10F168
Item:
GR0003321
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

2"

Finish

White

Fixture Type

Universal

Lamp Included

No

Lamp Voltage

120

Length

3"

Max. Wattage

300

Suggested Lamp Type

BR40, PAR30, PAR38

Ship weight (kg)
0.23
Ship height (cm)
17.27
Ship length (cm)
8.89
Ship width (cm)
7.37
HS code
9405994090
Country of Origin
China