We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

LUMAPRO 10F167 Track Fixture 120v Par 38

£8.81  / €10.31

In stock
Brand:
LUMAPRO
Model:
10F167
Item:
GR0003320
LUMAPRO

Product Specifications:

More Information
Item

Track Lighting Fixtures

Adjustable Range

90 Degrees Vertical and 350 Degrees Horizontal

Diameter

4-1/2"

Finish

White

Fixture Type

Gimbal

Lamp Included

No

Lamp Voltage

120

Length

6-1/8"

Max. Wattage

250

Suggested Lamp Type

PAR38

Ship weight (kg)
0.51
Ship height (cm)
5.84
Ship length (cm)
28.45
Ship width (cm)
14.48
HS code
9405994090
Country of Origin
China