We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

AKRO-MILS AD2311C Cabinet Frame

£255.84  / €299.37

In stock
Brand:
AKRO-MILS
Model:
AD2311C
Item:
GR0003318
Cross Reference:
10F160
AKRO-MILS

Product Specifications:

More Information
Item

Cabinet Frame

Cabinet Color

Gray

Cabinet Material

Steel

Finish

Powder Coat Paint

Load Capacity

75 lb.

Number of Drawers or Bins

0

Number of Shelves

3

Overall Depth

11"

Overall Height

16-1/2"

Overall Width

23"

Ship weight (kg)
10.89
Ship height (cm)
46.36
Ship length (cm)
64.77
Ship width (cm)
32.39
HS code
9403200020
Country of Origin
United States