We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

FEIN RS 10-70E-PS Surface Polisher 110v 5/16 To 3-1/8 Diameter

£1,982.15  / €2,319.41

In stock
Brand:
FEIN
Model:
RS 10-70E-PS
Item:
GR0003204
Cross Reference:
10F025
FEIN

Product Specifications:

More Information
Item

Pipe Surface Polisher

Bearings

Ball

Cord

13 ft.

Handle Design

Barrel Grip

No Load RPM

2700 to 7000

Pad Size

2 x 10 In.

Size

2 x 10 In.

Speed Type

Variable

Tool Length

19 In.

Tool Weight

8.3 lb.

Ship weight (kg)
6.96
Ship height (cm)
31.75
Ship length (cm)
72.64
Ship width (cm)
19.05
HS code
8509805095
Country of Origin
Germany