Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

SHURTAPE CF 160 Masking Tape Yellow 48mm x 55m

£18.15  / €20.17

In Stock
Brand:
Shurtape
Model:
CF 160
Item:
AA2ALN
Cross Reference:
10A416
SHURTAPE

Product Specifications:

More Information
Item

Masking Tape

Adhesion Strength

14 oz./in.

Adhesive

Acrylic

Color

Yellow

Length

55m

Material

Crepe Paper

Performance Temp.

50 Degrees to 200 Degrees F

Shape

Continuous Roll

Tensile Strength

23 lb./in.

Thickness

3.7 mil

Width

48mm

Ship weight (kg)
0.29
Ship height (cm)
49.53
Ship length (cm)
14.73
Ship width (cm)
15.49
HS code
4811412100
Country of Origin
United States