Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

FEIN STS 325R Air Hacksaw 2-3/8 Inch 330 Spm

£2,247.17  / €2,496.86

In Stock
Brand:
Fein
Model:
STS 325R
Item:
AA2EGE
Cross Reference:
10E999
FEIN

Product Specifications:

More Information
Item

Air Hacksaw

Air Inlet

1" NPT

Bearings

Ball

Blade Stroke

2-3/8"

CFM @ Full Load

51.2

Pipe Capacity

24"

Required Pressure

87 psi

Speed

Single

Strokes per Minute

330

Tool Length

21.1"

Tool Weight

15.9 lbs.

Ship weight (kg)
9.16
Ship height (cm)
27.94
Ship length (cm)
71.12
Ship width (cm)
13.97
HS code
8467191000
Country of Origin
Germany