Delivery

EMEA and Asia delivery as well

Net 30 terms, pay in £/€/$

HALLOWELL 865C24EVA-ME Combination Storage Cabinet Ventilated

£1,076.91  / €1,196.57

In Stock
Brand:
Hallowell
Model:
865C24EVA-ME
Item:
AC6JJA
Cross Reference:
34A420
HALLOWELL

Product Specifications:

More Information
Item

Combination Storage Cabinet

Assembled/Unassembled

Assembled

Assembly

Assembled

Cabinet Color

Black

Door Type

Ventilated

Finish

Powder Coated

Gauge

20

Green Certification or Other Recognition

GREENGUARD Certified

Handle

Single

Locking System

3-Point

Material

Cold Rolled Sheet Steel

Number of Doors

2

Number of Drawers

0

Number of Shelves

4

Overall Depth

24"

Overall Height

78"

Overall Width

48"

Shelf Capacity

250 lb.

Strength Rating

Industrial

Style

Combination

Total Number of Drawers

0

Ship weight (kg)
95.25
Ship height (cm)
200.66
Ship length (cm)
63.50
Ship width (cm)
124.46
HS code
9403200030
Country of Origin
United States