We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E759 Squaring Arm Magnetic 12x1-1/8x1-1/16 Ss

£83.73  / €97.97

In stock
Brand:
APPROVED VENDOR
Model:
10E759
Item:
GR0002944

Product Specifications:

More Information
Item

Squaring Arm

Characteristics

Built-In Release Knob

Color

Silver

Material

Ceramic Magnets, Stainless Steel Housing

Max. Pull

480 lb.

Overall Height

12"

Overall Length

12"

Overall Width

1-1/8"

Thickness

1-1/16"

Type

Magnetic

Ship weight (kg)
2.27
Ship height (cm)
9.65
Ship length (cm)
36.32
Ship width (cm)
9.91
HS code
8505193000
Country of Origin
United States