We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

WESTWARD 10E746 Pick-up Tool Magnetic 12 To 25 Inch Length 5 Lb Pull

£11.92  / €13.95

In stock
Brand:
WESTWARD
Model:
10E746
Item:
GR0002931
WESTWARD

Product Specifications:

More Information
Item

Magnetic Pick-Up Tool

Diameter

3/8"

Extended Length

25"

Handle Type

Vinyl Handle Grip

Length

12"

Lifting Capacity

5 lbs.

Material

Neodymium

Pickup Length

25"

Pull Capacity

5 lbs.

Width

3/8"

Ship weight (kg)
0.45
Ship height (cm)
8.64
Ship length (cm)
38.86
Ship width (cm)
15.49
HS code
8505110000
Country of Origin
China