We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

WESTWARD 10E745 Pick-up Tool Magnetic 7 To 14 Inch Length 3 Lb Pull

£8.14  / €9.53

In stock
Brand:
WESTWARD
Model:
10E745
Item:
GR0002930
WESTWARD

Product Specifications:

More Information
Item

Magnetic Pick-Up Tool

Diameter

1/4"

Extended Length

14"

Handle Type

Vinyl Handle Grip

Length

7"

Lifting Capacity

3 lbs.

Material

Neodymium

Pickup Length

14"

Pull Capacity

3 lbs.

Width

1/4"

Ship weight (kg)
0.45
Ship height (cm)
8.64
Ship length (cm)
27.43
Ship width (cm)
11.94
HS code
8505110000
Country of Origin
China