We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

WESTWARD 10E741 Pick-up Tool Magnetic Bend 19 Inch Length 2 Lb Pull

£6.72  / €7.87

In stock
Brand:
WESTWARD
Model:
10E741
Item:
GR0002926
WESTWARD

Product Specifications:

More Information
Item

Magnetic Pick-Up Tool

Diameter

1/32"

Handle Type

Knurled Handle

Length

19"

Lifting Capacity

2 lbs.

Material

Neodymium

Pickup Length

19"

Pull Capacity

2 lbs.

Type

Bendable

Width

15/16"

Ship weight (kg)
0.45
Ship height (cm)
8.13
Ship length (cm)
24.13
Ship width (cm)
16.00
HS code
8505110000
Country of Origin
China