We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E726 Pot Magnet 4-15/16dia 200 Lb Ceramic Steel

£40.44  / €47.32

In stock
Brand:
APPROVED VENDOR
Model:
10E726
Item:
GR0002911

Product Specifications:

More Information
Item

Round Base Post Magnet

Base Dia.

4-15/16"

Color

Silver

Depth

1/2"

Finish

Nickel Chrome Plated

Hook Type

Magnetic

Material

Ceramic Magnet, Steel Cup

Mounting

Magnetic

Overall Length

2-1/2"

Working Load Limit

200 lb.

Ship weight (kg)
0.79
Ship height (cm)
10.16
Ship length (cm)
16.00
Ship width (cm)
13.97
HS code
8505193000
Country of Origin
China