We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E618 Flat Washe Extra Thick 3/8 13/32 Id 1 Outer Diameter Pk5

£7.79  / €9.12

In stock
Brand:
APPROVED VENDOR
Model:
10E618
Item:
GR0002834

Product Specifications:

More Information
Item

Extra Thick Washer

Finish

Plain

Fits Bolt Sizes

3/8"

Inside Dia.

13/32"

Material

18-8 Stainless Steel

Outside Dia.

1"

Rockwell Hardness

B70

Thickness

3/16"

Thickness Tolerance

+/-0.010"

Type

Extra Thick

Ship weight (kg)
0.07
Ship height (cm)
1.27
Ship length (cm)
10.92
Ship width (cm)
2.79
HS code
7318220000
Country of Origin
China