We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E617 Flat Washer Extra Thick 13/32 Id 1 Outer Diameter - Pack Of 10

£7.40  / €8.66

In stock
Brand:
APPROVED VENDOR
Model:
10E617
Item:
GR0002833

Product Specifications:

More Information
Item

Extra Thick Washer

Finish

Plain

Fits Bolt Sizes

3/8"

Inside Dia.

13/32"

Material

18-8 Stainless Steel

Outside Dia.

1"

Rockwell Hardness

B70

Thickness

1/8"

Thickness Tolerance

+/-0.010"

Type

Extra Thick

Ship weight (kg)
0.07
Ship height (cm)
1.27
Ship length (cm)
8.89
Ship width (cm)
3.30
HS code
7318220000
Country of Origin
China