We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E612 Flat Washer Stainless Steel Thick 13/32 Id 7/8 Od- Pack Of 10

£7.57  / €8.85

In stock
Brand:
APPROVED VENDOR
Model:
10E612
Item:
GR0002829

Product Specifications:

More Information
Item

Thick Washer

Finish

Plain

Fits Bolt Sizes

3/8"

Inside Dia.

13/32"

Material

18-8 Stainless Steel

Outside Dia.

7/8"

Rockwell Hardness

B70

Thickness

1/8"

Thickness Tolerance

+/-0.010"

Type

Thick

Ship weight (kg)
0.07
Ship height (cm)
1.02
Ship length (cm)
8.89
Ship width (cm)
6.35
HS code
7318220000
Country of Origin
China