We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E606 Flat Washer Stainless Steel Thick 13/64 Id 1/2 Od- Pack Of 10

£11.73  / €13.73

In stock
Brand:
APPROVED VENDOR
Model:
10E606
Item:
GR0002823

Product Specifications:

More Information
Item

Thick Washer

Finish

Plain

Fits Bolt Sizes

#10

Inside Dia.

13/64"

Material

18-8 Stainless Steel

Outside Dia.

1/2"

Rockwell Hardness

B70

Thickness

3/32"

Thickness Tolerance

+/-0.010"

Type

Thick

Ship weight (kg)
0.02
Ship height (cm)
0.76
Ship length (cm)
7.62
Ship width (cm)
1.27
HS code
7318220000
Country of Origin
China