We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E604 Flat Washer Thk 13/16 Id 1 15/32 Od- Pack Of 10

£4.48  / €5.24

In stock
Brand:
APPROVED VENDOR
Model:
10E604
Item:
GR0002821

Product Specifications:

More Information
Item

Thick Washer

Finish

Zinc Yellow

Fits Bolt Sizes

3/4"

Inside Dia.

13/16"

Material

Through Hardened Steel

Outside Dia.

1-15/32"

Rockwell Hardness

C43 to C49

Thickness

7/32"

Thickness Tolerance

+0.011/-0.012"

Type

Thick

Ship weight (kg)
0.30
Ship height (cm)
3.81
Ship length (cm)
10.16
Ship width (cm)
5.08
HS code
7318220000
Country of Origin
China