We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E602 Flat Washer Thick 17/32 Id 1-1/16 Od- Pack Of 50

£13.77  / €16.12

In stock
Brand:
APPROVED VENDOR
Model:
10E602
Item:
GR0002819

Product Specifications:

More Information
Item

Thick Washer

Finish

Zinc Yellow

Fits Bolt Sizes

1/2"

Inside Dia.

17/32"

Material

Through Hardened Steel

Outside Dia.

1-1/16"

Rockwell Hardness

C43 to C49

Thickness

13/64"

Thickness Tolerance

+0.005/-0.013"

Type

Thick

Ship weight (kg)
0.75
Ship height (cm)
2.79
Ship length (cm)
13.21
Ship width (cm)
8.38
HS code
7318220000
Country of Origin
China