We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E601 Flat Washer Thick 13/32 Id 13/16 Od- Pack Of 100

£8.41  / €9.84

In stock
Brand:
APPROVED VENDOR
Model:
10E601
Item:
GR0002818

Product Specifications:

More Information
Item

Thick Washer

Finish

Zinc Yellow

Fits Bolt Sizes

3/8"

Inside Dia.

13/32"

Material

Through Hardened Steel

Outside Dia.

13/16"

Rockwell Hardness

C43 to C49

Thickness

1/8"

Thickness Tolerance

+0.001/-0.015"

Type

Thick

Ship weight (kg)
0.57
Ship height (cm)
2.79
Ship length (cm)
11.43
Ship width (cm)
9.91
HS code
7318220000
Country of Origin
China