We ship worldwide

We supply any US MRO part

Net 30 terms, pay in £/€/$

APPROVED VENDOR 10E599 Flat Washer Thick 11/32 Id 11/16 Od- Pack Of 100

£6.08  / €7.11

In stock
Brand:
APPROVED VENDOR
Model:
10E599
Item:
GR0002817

Product Specifications:

More Information
Item

Thick Washer

Finish

Zinc Yellow

Fits Bolt Sizes

5/16"

Inside Dia.

11/32"

Material

Through Hardened Steel

Outside Dia.

11/16"

Rockwell Hardness

C43 to C49

Thickness

3/32"

Thickness Tolerance

+0.015/-0.004"

Type

Thick

Ship weight (kg)
0.32
Ship height (cm)
2.54
Ship length (cm)
10.41
Ship width (cm)
7.62
HS code
7415210000
Country of Origin
China